Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10" Black Cement Seven Tealight Round Candle Holder

  • Mfr # 554701

  • Zoro # G222882023


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Capacity
7
Color
Black
Material
Cement
Assembly Required
Yes
Overall Depth
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
554701
Zoro #
G222882023
UPC #
-
Country of Origin
India

Dimensions

Overall Depth
10 in
Width
10 in
Length
2 in

Details

Capacity
7
Color
Black
Material
Cement
Assembly Required
Yes
Item
Candle Holders
Placement Type
Tabletop
Construction Method
Handmade
Commercial Use
No
Intended Room
Dining Room
Finish Style
WornFade
Holder Type
Tealight
Pattern
Abstract
Style
Rustic
Shape
Tealight

Description

This 10-inch black cement seven tealight round candle holder will bring a unique look with warm candlelight to any space. Handmade by skilled craftsmen in a heavily distressed and weathered finish, this round concrete vessel will hold up to seven tealights to give your space some rustic and artisanal charm. This candle holder has lots of vintage appeal and unique style. 2-inch h x 10-inch w x 10-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.