
10" Black Metal Centerpiece Candelabra Candle Holder
Mfr # 634827
Zoro # G322882749
product price:Â $107.99
/ea
Free Shipping & Returns
Key Features
Commercial Use
Yes
Finish
Matte Black
Placement Type
Centerpiece
Width
31 in
Finish Style
No Distressing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
634827
Zoro #
G322882749
UPC #
-
Country of Origin
China
Dimensions
Width
31 in
Length
9.75 in
Overall Depth
9 in
Details
Item
Candle Holders
Commercial Use
Yes
Finish
Matte Black
Placement Type
Centerpiece
Finish Style
No Distressing
Material
Metal
Style
Modern
Holder Type
Candelabra
Shape
Tealight, 2" Wide Pillar, 3" Wide Pillar, 4" Wide Pillar, 5" Wide Pillar
Color
Black
Intended Room
Dining Room
Capacity
5
Assembly Required
No
Construction Method
Machine Made
Description
This 10-inch black metal centerpiece candelabra candle holder is perfect for creating an elegant atmosphere on your tabletop or mantel. This candleholder is the perfect illuminating design to accent your space in style. Candleholders are an attractive way to turn a simple candle into a piece of decor. 9.75-inch h x 31.00-inch w x 9.00-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.