10' Blue And Green Round Indoor Outdoor Area Rug

  • Mfr # 521640

  • Zoro # G322331193


product price:  $410.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Color
Blue Green
Material
Polypropylene
Assembly Required
No Assembly Needed
Height
120 in
Width (In.)
120 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
521640
Zoro #
G322331193
UPC #
-
Country of Origin
Turkey

Dimensions

Height
120 in
Width (In.)
120 in
Depth
0.25 in

Details

Color
Blue Green
Item
Outdoor Rug
Material
Polypropylene
Assembly Required
No Assembly Needed
Application Type
Non-Commercial
Method of Construction
Power Loom
Shape
Round

Description

Set an inviting tone in your space with this 10-foot blue and green round indoor outdoor area rug. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. Crafted through machine-made construction, it ensures longevity and resistance to wear. The round shape adds a unique flair, while the refreshing blue and green hues effortlessly complement various design aesthetics. 120-inch h x 120-inch w x 0.25-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.