
10" Brown and Silver Contemplative Mermaid Resin Tabletop Sculpture
Mfr # 401222
Zoro # G522882839
product price: $109.99
/ea
Free Shipping & Returns
Key Features
Assembly Required
No
Depth
5 in
Color
Brown, Silver
Finish
Distressed
Hand Painted
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
401222
Zoro #
G522882839
UPC #
-
Country of Origin
China
Dimensions
Depth
5 in
Width
8 in
Length
10 in
Details
Assembly Required
No
Item
Sculptures
Color
Brown, Silver
Finish
Distressed
Hand Painted
No
Material
Resin
Power Source
No Power Source Required / Manual
Construction Method
Machine-Made
LED Lighting
No
Occasion
No Holiday
Design Motif
Not an animal
Pieces per Set
1
Nature Motif
No Nature
Sculpture Type
Tabletop Sculpture
Plays Music
No
Subject
No Subject
Description
Bring some sizzle to your space with this eye-catching 10-inch brown and silver contemplative mermaid resin tabletop sculpture. Finished with great texture and detailing, the rock is a realistic stone color while the mermaid is finished in a silver with black rubbed distressing and highlights. Capture the spirit of this lovely siren of the sea with this unique coastal tabletop sculpture. 10-inch H x 8-inch W x 5-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.