Shop HOMEROOTS

10' Dark Gray And Light Gray Geometric Indoor Outdoor Runner Rug

  • Mfr # 550796

  • Zoro # G422328390


product price:  $78.29
/ea

Key Features

Color
Light Gray
Material
Polypropylene
Shape
Runner
Width (In.)
120 in
Height
26 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
550796
Zoro #
G422328390
UPC #
-
Country of Origin
Türkiye

Dimensions

Width (In.)
120 in
Height
26 in
Depth
0.25 in

Details

Color
Light Gray
Material
Polypropylene
Shape
Runner
Item
Outdoor Rug
Assembly Required
No Assembly Needed
Application Type
Non-Commercial
Method of Construction
Power Loom
Backing Material
Latex

Description

Add great coloration and comfortable texture to your space with this 10-foot dark gray and light gray geometric indoor outdoor runner rug. This runner shaped rug features a geometric design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Ideal for outdoor spaces or high traffic areas with kids and pets, this rug is made from heavy duty polypropylene that is stain resistant to help repel water, dirt, and stains. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 26-inch h x 120-inch w x 0.25-inch d.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.