Shop HOMEROOTS
See all product information
Create Account
10" Foam Memory Foam Mattress
Mfr # 415480
Zoro # G722905451
product price:Â $709.99
/ea
Free Shipping & Returns
Key Features
Length
52.5 in
Width
74.5 in
Height
10 in
Color
White
Mattress Compatible with Adjustable Base
no
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 415480
- Zoro #
- G722905451
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 52.5 in
- Width
- 74.5 in
- Height
- 10 in
Details
- Color
- White
- Item
- Foam, Spring And Hybrid Mattresses
- Mattress Compatible with Adjustable Base
- no
- Box Spring Included
- No
- Cooling Technology
- No
- Foam Type
- Memory Foam
- Style
- Contemporary
Description
The 10-inch foam memory foam mattress offers unparalleled comfort and support for a restful night’s sleep. With a medium comfort level, it adapts to your body shape while providing the right balance of firmness and softness. Its contemporary design seamlessly fits into any modern bedroom aesthetic, enhancing your decor with a touch of elegance. The mattress is crafted in a fresh white color, adding a clean and inviting look to your space. Experience enhanced cooling features that help regulate body temperature, ensuring you stay comfortable throughout the night. This foam mattress is perfect for those seeking a blend of style and functionality in their sleep environment. Elevate your sleep experience with this thoughtfully designed mattress. 10-inch h x 74.5-inch w x 52.5-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.