10" Gold Aluminum Oval Faux Wood Table Vase

  • Mfr # 565439

  • Zoro # G722884244


product price:  $64.59
/ea

Key Features

Occasion
No Holiday
Depth
4.5 in
Width
4.5 in
Pattern
Solid Color
Size
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
565439
Zoro #
G722884244
UPC #
-
Country of Origin
India

Dimensions

Depth
4.5 in
Width
4.5 in
Size
10 in
Length
9.8 in

Details

Occasion
No Holiday
Item
Vases
Pattern
Solid Color
Commercial Use
Yes
Hand Painted
No
Style
Transitional
Assembly Required
No
Finish
Does Not Apply
Material
Aluminum
Color
Gold
Finish Style
No Distressing
Watertight
No
Vase Type
Table Vase
Shape
Oval
Intended Room
Living Room

Description

Ideal for displaying faux or dried flowers, it effortlessly elevates your home ambiance. This stunning table vase boasts a sleek oval shape that complements various decor styles. Crafted from high-quality aluminum, it offers a modern and sophisticated touch to any space. The lightweight design allows for easy repositioning, making it a versatile addition to your decor. Its shiny finish reflects light beautifully, creating an eye-catching centerpiece for your dining table or shelf. Whether used alone or as part of a floral arrangement, this vase is sure to enhance the visual appeal of your home while providing a stylish way to showcase your favorite blooms. 9.80-inch h x 4.50-inch w x 4.50-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.