Rustic Tall Floor Vase - 24-inch Handcrafted Black Woven Vase, Decorative Accent for Home

  • Mfr # QI004674

  • Zoro # G515916961


product price:  $88.85
/ea

Key Features

Height
24 in
Width
9 in
Material
Polywood+seagrass+hessian
Color
Black
Length
9 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
QI004674
Zoro #
G515916961
UPC #
651355046740
Country of Origin
China

Dimensions

Height
24 in
Width
9 in
Length
9 in

Details

Item
Vase
Material
Polywood+seagrass+hessian
Color
Black

Description

Introducing our artisan-crafted Tall Floor Vase, a stunning piece that combines natural elegance with versatile style. Handcrafted by skilled artisans, each vase undergoes meticulous weaving and attention to detail, resulting in a yes work of art that exudes quality and sophistication. Constructed from high-quality wood and seagrass, this floor vase brings a touch of nature into your home decor. The natural wood tones and intricate grain patterns add warmth and character to any room, creating a welcoming atmosphere that effortlessly enhances your space. Designed to seamlessly integrate into a variety of decor styles, from modern to bohemian, rustic to minimalist, this large vase for the floor effortlessly complements your existing furnishings. Its timeless design serves as a captivating focal point, sparking conversation and admiration among guests. Even without flowers or greenery, this tall floor vase stands out on its own, thanks to its striking design and standalone beauty. Whether placed in the living room, entryway, or dining area, it adds a charming touch that elevates the ambiance of any space. Perfect for weddings and special occasions, this wooden vase adds an air of elegance and romance to your decor. Whether used as a centerpiece or scattered throughout the venue, it creates a captivating atmosphere that enhances the beauty of your celebration. Enhance your home decor with our Tall Floor Vase, a masterpiece of artisan craftsmanship that brings natural elegance and timeless style to any room.


  • Generous Size: Standing at 24 inches tall and measuring 9 inches wide, this floor vase commands attention with its impressive dimensions, making it a striking focal point in any room
  • Artisan Craftsmanship - Crafted with meticulous attention to detail by skilled artisans, each floor vase exudes a level of quality and artistry that sets it apart. The intricate weaving and meticulous craftsmanship make it a true masterpiece
  • Natural Elegance - Constructed from genuine wood, our floor vase brings a natural element to your interior decor. The rich tones and unique grain patterns of the wood imbue your space with warmth and character, enhancing any room's ambiance
  • Versatile Style - Whether your decor leans towards modern, bohemian, rustic, or minimalist, these large floor vases effortlessly integrate into any setting. Their timeless design enhances the overall aesthetic of your space, complementing a variety of interior styles
  • Standout Appeal - Even when not adorned with flowers or foliage, this tall floor vase commands attention. Its striking design serves as a captivating focal point, infusing your space with charm and inspiring conversation and admiration

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.