10" Gold And Clear Woven Metal And Glass Tabletop Hurricane Candle Holder

  • Mfr # 608409

  • Zoro # G022882902


product price:  $109.99
/ea
Free Shipping & Returns

Key Features

Length
9.84 in
Assembly Required
No
Finish Style
No Distressing
Intended Room
Living Room
Width
7.68 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
608409
Zoro #
G022882902
UPC #
-
Country of Origin
China

Dimensions

Length
9.84 in
Width
7.68 in
Overall Depth
7.68 in

Details

Item
Candle Holders
Assembly Required
No
Finish Style
No Distressing
Intended Room
Living Room
Holder Type
Hurricane
Placement Type
Tabletop
Shape
4" Wide Pillar
Material
Metal, Glass
Finish
Does Not Apply
Color
Gold, Clear
Capacity
1
Pattern
Woven
Construction Method
Handmade
Style
Modern
Commercial Use
No

Description

Create a warm and inviting environment in any space with this 10-inch gold and clear woven metal and glass tabletop hurricane candle holder. Handmade by skilled craftsmen and designed to add a glamorous glow to any event or table setting. This candleholder is the perfect illuminating design to accent your space in style. Candleholders are a decorative accent on their own. With our without candles. 9.84-inch h x 7.68-inch w x 7.68-inch d.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.