Shop HOMEROOTS
See all product information
Create Account
Set of Two Antiqued Bronze Geometric Glass And Metal Tabletop Hurricane Candle Holders, 2PK
- Mfr # 634838
- Zoro # G122882178
product price:Â
$
103.99
/pk of 2, $52.00/ea
Free Shipping & Returns
Key Features
Color
Bronze
Length
15-3/4 in
Width
4 1/4 in
Material
Metal, Glass
Pattern
Geometric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 634838
- Zoro #
- G122882178
- UPC #
- -
- Country of Origin
- India
Dimensions
- Length
- 15-3/4 in
- Width
- 4 1/4 in
- Primary Item Height
- 18 in
- Overall Depth
- 4.25 in
Details
- Item
- Candle Holders
- Color
- Bronze
- Material
- Metal, Glass
- Pattern
- Geometric
- Shape
- 4" Wide Pillar
- Construction Method
- Machine Made
- Capacity
- 1
- Style
- Modern
- Placement Type
- Tabletop
- Commercial Use
- Yes
- Holder Type
- Hurricane
- Finish Style
- Distressed Metal
- Intended Room
- Dining Room
- Assembly Required
- No
- Finish
- Does Not Apply
- Pieces per Set
- 2
Description
Illuminate any space with this set of two antiqued bronze geometric glass and metal tabletop hurricane candle holders. Sold as a set of 2, this candleholder gives your space radiant illumination. This candleholder is the perfect illuminating design to accent your space in a modern rustic style. These candleholders are a decorative accent on their own, with or without candles. 15.75-inch h x 4.25-inch w x 4.25-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.