
10" Golden Brown Abstract Cylinder Crystal Glass Table Vase
Mfr # 397582
Zoro # G422882892
product price: $96.49
/ea
Free Shipping & Returns
Key Features
Watertight
No
Intended Room
Living Room
Occasion
No Holiday
Depth
8 in
Commercial Use
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
397582
Zoro #
G422882892
UPC #
-
Country of Origin
China
Dimensions
Depth
8 in
Length
10 in
Width
8 in
Details
Watertight
No
Intended Room
Living Room
Color
Golden Brown
Occasion
No Holiday
Item
Vases
Commercial Use
No
Style
Modern
Assembly Required
No
Vase Type
Table Vase
Pattern
Abstract
Shape
Cylinder
Material
Crystal Glass
Description
Add a touch of modern elegance to your space with this 10-inch golden brown abstract cylinder crystal glass table vase. The unique cylindrical shape and exquisite crystal glass material make it a standout piece for any contemporary setting. The golden brown color adds warmth and sophistication to your decor, while the modern style complements a variety of design themes effortlessly. Enhance your tabletop or shelf with this stunning vase that effortlessly combines style and functionality. Ideal for showcasing your favorite blooms or as a standalone decorative accent, this vase is sure to elevate the look of any room in your home. 10-inch h x 8-inch w x 8-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.