Modern Decorative Brown Textured Design Floor Flower Vase, for Living, Entryway or Dining, 31 inch

  • Mfr # QI004194

  • Zoro # G604101995


product price:  $172.99
/ea
Free Shipping & Returns

Key Features

Height
31
Weight
9
Color
Brown
Depth
10
Material
Fiberglass
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
QI004194
Zoro #
G604101995
UPC #
651355041943
Country of Origin
China

Dimensions

Height
31
Depth
10
Length
10
Width
10

Details

Weight
9
Color
Brown
Material
Fiberglass

Description

Upgrade your home to a luxury status with this modern floor vase. It's unique shape design will add a modern appeal to your living room, hallway, dining room, or any room corner. The vase is pretty enough to show off without any fillings. For an even more striking display fill it up silk flowers, branches, or tall wispy grass. Whether you display it in your living room, entryway, or dining room, it’ll bring your home décor to the next level.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.