10' Ivory And Gray Round Geometric Indoor Outdoor Area Rug

  • Mfr # 552298

  • Zoro # G922329170


product price:  $316.99
/ea
Free Shipping & Returns

Key Features

Height
120 in
Color
Ivory Gray
Assembly Required
No Assembly Needed
Application Type
Non-Commercial
Width (In.)
120 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
552298
Zoro #
G922329170
UPC #
-
Country of Origin
Türkiye

Dimensions

Height
120 in
Width (In.)
120 in
Depth
0.25 in

Details

Color
Ivory Gray
Assembly Required
No Assembly Needed
Item
Outdoor Rug
Application Type
Non-Commercial
Material
Polypropylene
Method of Construction
Flatweave
Shape
Round

Description

Set an inviting tone in your space with this 10-foot ivory and gray round geometric indoor outdoor area rug. This geometric round shaped rug features a geometric pattern in ivory and gray that combines a good looking print with a unique and updated shape. The mix of shape, color, and design gives this rug refreshing visual interest. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. 120-inch h x 120-inch w x 0.25-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.