Shop HOMEROOTS
See all product information
Create Account
10" Red Multi-Tier Steel Cube or Bin With Lid
- Mfr # 714602
- Zoro # G822910126
product price:Â
$
357.99
/ea
Free Shipping & Returns
Key Features
Color
Red
Material
Steel
Includes
1 Piece; Heavy Duty Metal Tool Box, 21-inch, Portable Metal Tool Box with 4 Drawers,; Lid; Handles; Shelves
Features
Multi-Tier
Width
21 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 714602
- Zoro #
- G822910126
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 21 in
- Depth
- 8.62 in
- Height
- 13.4 in
Details
- Item
- Organizers
- Color
- Red
- Material
- Steel
- Includes
- 1 Piece; Heavy Duty Metal Tool Box, 21-inch, Portable Metal Tool Box with 4 Drawers,; Lid; Handles; Shelves
- Features
- Multi-Tier
- Bin Cabinet Style
- Industrial
- Assembled/Unassembled
- Assembled
- Commercial Use
- Yes
- Weight Capacity
- 150 lb
- Type
- Cube or Bin
- Finish
- Matte
- Doors Included
- No
- Holiday / Occasion
- No Holiday
- Shape
- Rectangle
- Clothing Rod Included
- No
Description
The 10-inch red multi-tier steel cube or bin with lid is the perfect solution for your storage needs. Crafted from durable steel, this organizer combines style and function seamlessly. Its industrial design adds a modern touch to any space while ensuring maximum durability. The multi-tier feature allows for efficient organization of tools and items, making it ideal for workshops or garages. The heavy-duty metal tool box included provides additional storage options, while the portable design enhances convenience. With its vibrant red color, this organizer stands out and elevates your decor. The rectangular shape makes it easy to fit into various spaces, making it a versatile choice for any organizational challenge. 23.54-inch h x 10.25-inch w x 16.10-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.