Top Chest, 6 Drawers, Heavy Duty, 42" W

  • Mfr # 2AE295
  • Zoro # G023744483
product price: 
$
1,005.99
/ea
Free Shipping & Returns

Key Features

Body Finish
Powder Coated
Features
Aluminum Drawer Pulls
Body Color
Black
Includes
(1) Power Strip (6-outlets, 2 USB ports-1A1C), (1) Set of Keys, (1) Tool Chest, (1) Top Mat for the Tool Chest, (6) Drawer Liners in Every Drawer r
Total Storage Capacity
10,400 cu in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2AE295
Zoro #
G023744483
UPC #
-
Country of Origin
Taiwan, Province of China
Body Finish
Powder Coated
Features
Aluminum Drawer Pulls
Body Color
Black
Includes
(1) Power Strip (6-outlets, 2 USB ports-1A1C), (1) Set of Keys, (1) Tool Chest, (1) Top Mat for the Tool Chest, (6) Drawer Liners in Every Drawer r
Total Storage Capacity
10,400 cu in
Drawer Liner Material
EVA
Drawer Slide Features
Fully Extending
Includes Drawer Liners
Drawer Liners Included
Number of Drawers
6
Drawer Gauge
20 ga
Total Load Capacity
800 lb
Lid Style
Lift-Up
Number of Keys Included
2
Drawer Slide Type
Ball Bearing
Locking System
Keyed
Individual Drawer Load Capacity - Maximum
220 lb
Duty Rating
Heavy Duty
Drawer Finish
Powder Coated
Power Outlets Included
(2) USB, (6) 125V, (6) Outlets
Drawer Color
Black
Style
Top Chest
Body Gauge
18 ga
Item
Top Chest
Body Material
Steel
Drawer Material
Steel
Container Type
Top Chest
Sensor Body Style
Top Chest

Dimensions

Top Compartment Height
11 1/8 in
Overall Width
41 3/8 in
Overall Depth
18 1/2 in
Overall Height
26 3/4 in
Fits Chest Size
Aluminum Drawer Pulls

Description

Top Chest, Body Color Black, Body Finish Powder Coated, Body Gauge 18 ga, Body Material Steel, Drawer Color Black, Drawer Finish Powder Coated, Drawer Gauge 20 ga, Drawer Liner Material EVA, Drawer Material Steel, Drawer Slide Features Fully Extending, Drawer Slide Type Ball Bearing, Duty Rating Heavy Duty, Features Aluminum Drawer Pulls, Includes (1) Power Strip (6-outlets, 2 USB ports-1A1C), (1) Set of Keys, (1) Tool Chest, (1) Top Mat for the Tool Chest, (6) Drawer Liners in Every Drawer r

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.