
10" Silver Clear And Black Faceted Crystal Tabletop Taper Candlestick
Mfr # 590245
Zoro # G622882517
product price: $50.39
/eaKey Features
Finish Style
No Distressing
Assembly Required
No
Finish
Glossy
Pattern
Solid Color
Holder Type
Candlestick
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
590245
Zoro #
G622882517
UPC #
-
Country of Origin
China
Dimensions
Width
2.5 in
Length
9.5 in
Overall Depth
2.5 in
Details
Finish Style
No Distressing
Assembly Required
No
Finish
Glossy
Pattern
Solid Color
Holder Type
Candlestick
Capacity
1
Shape
Taper
Material
Crystal
Commercial Use
No
Intended Room
Dining Room
Item
Candle Holders
Placement Type
Tabletop
Construction Method
Machine Made
Style
Modern
Color
Silver, Clear, Black
Description
This 10-inch silver clear and black crystal tabletop taper candlestick is a great addition to your home decor. Dress up your home to impress every season with this fabulous candleholder. Features a modern and contemporary optical crystal layered geometric design in a chic clear and black color combination accented with silver at the top. 9.5-inch h x 2.5-inch w x 2.5-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.