Set of Four Black Metal Centerpiece Votive Candle Holders, 4PK
- Mfr # 517565
- Zoro # G822882270
product price:Â
$
51.59
/pk of 4, $12.90/ea
Key Features
Color
Black
Length
12-1/4 in
Width
10 in
Material
Metal
Shape
Votive
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 517565
- Zoro #
- G822882270
- UPC #
- -
- Country of Origin
- China
- Item
- Candle Holders
- Color
- Black
- Material
- Metal
- Shape
- Votive
- Intended Room
- Living Room
- Capacity
- 1
- Style
- Traditional
- Holder Type
- Votive
- Assembly Required
- No
- Commercial Use
- No
- Placement Type
- Centerpiece
- Finish Style
- No Distressing
- Construction Method
- Machine Made
- Pieces per Set
- 4
Dimensions
- Length
- 12-1/4 in
- Width
- 10 in
- Primary Item Height
- 12.25 in
- Overall Depth
- 18 in
Description
Create a relaxing environment with this set of four black metal centerpiece votive candle holders. Enhance any event, wedding, holiday, or dinner party decor and bring a shine to any space. This candleholder is the perfect illuminating design to accent your space in style. Candleholders are a decorative accent on their own. With our without candles. 12.25-inch h x 10-inch w x 18-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.