10" White Ceramic Face Round Wall Decor
- Mfr # 384170
- Zoro # G222883518
product price:Â
$
64.79
/ea
Key Features
Finish
Matte
Mirrored
No
Shape
Circle
Material
Ceramic
Outdoor Suitability
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 384170
- Zoro #
- G222883518
- UPC #
- -
- Country of Origin
- China
- Finish
- Matte
- Mirrored
- No
- Shape
- Circle
- Material
- Ceramic
- Outdoor Suitability
- No
- Hooks Included
- No
- Orientation
- Vertical Only
- Color
- White
- Style
- Modern
- Commercial Use
- No
- Assembly Required
- No
- Wall Decor Type
- Hanging Dimensional Sculpture
- Lighted
- No
- Item
- Wall Decor
- Finish Style
- No Distressing
Dimensions
- Width
- 10 in
- Length
- 10 in
- Depth
- 3 in
Description
Unique and decorative, this 10-inch white ceramic face round wall decor will leave a lasting impression. Unique and funky this abstract depiction of a face is crafted from ceramic and finished in a creamy white matte glaze. As a bonus this decor can even hold water allowing it to double as a posy vase as well. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 10-inch H x 10-inch W x 3-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.