
10' X 14' Black And Ivory Geometric Indoor Outdoor Area Rug (Discontinued)
- Mfr # 556312
- Zoro # G022338614
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
556312
Zoro #
G022338614
UPC #
-
Country of Origin
India
Dimensions
Height
120 in
Width (In.)
168 in
Depth
0.23 in
Details
Assembly Required
No Assembly Needed
Color
Black Ivory
Material
Polypropylene
Application Type
Non-Commercial
Item
Outdoor Rug
Description
Set an inviting tone in your space with this 10-foot x 14-foot black and ivory geometric indoor outdoor area rug. This rectangle shaped rug features a geometric design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 120-inch h x 168-inch w x 0.23-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.