10' X 14' Denim Blue And Gray Abstract Washable Indoor Outdoor Area Rug
Mfr # 590948
Zoro # G722326751
product price:Â $649.99
/ea
Free Shipping & Returns
Key Features
Material
Polyester
Depth
0.19 in
Height
120 in
Width (In.)
168 in
Application Type
Non-Commercial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
590948
Zoro #
G722326751
UPC #
-
Country of Origin
China
Dimensions
Depth
0.19 in
Height
120 in
Width (In.)
168 in
Size
10 ft x 14 ft
Details
Item
Outdoor Rug
Material
Polyester
Application Type
Non-Commercial
Assembly Required
No Assembly Needed
Method of Construction
Machine Woven
Color
Denim Blue, Gray
Backing Material
Felt
Description
This 10-foot x 14-foot denim blue and gray abstract washable indoor outdoor area rug, is a great way to add warmth to a room. This rectangle shaped rug features a abstract design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Ideal for outdoor spaces or high traffic areas with kids and pets, this rug is made from heavy duty polyester that is stain resistant to help repel water, dirt, and stains. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. 120-inch h x 168-inch w x 0.19-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.