
10' X 14' Gray And Ivory Geometric Indoor Outdoor Area Rug (Discontinued)
- Mfr # 556327
- Zoro # G222334720
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
556327
Zoro #
G222334720
UPC #
-
Country of Origin
India
Dimensions
Width (In.)
168 in
Height
120 in
Depth
0.23 in
Details
Material
Polypropylene
Item
Outdoor Rug
Color
Gray Ivory
Assembly Required
No Assembly Needed
Application Type
Non-Commercial
Description
Set an inviting tone in your space with this 10-foot x 14-foot gray and ivory geometric indoor outdoor area rug. This rectangle shaped rug features a geometric design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 120-inch h x 168-inch w x 0.23-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.