10" X 14" Gray Floral Metal Hanging Chalkboard
- Mfr # 642299
- Zoro # G222884089
product price:Â
$
30.29
/ea
Key Features
Finish
Natural
Assembly Required
No
Mirrored
No
Pattern
Floral
Wall Decor Type
Hanging Chalkboard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 642299
- Zoro #
- G222884089
- UPC #
- -
- Country of Origin
- China
- Finish
- Natural
- Assembly Required
- No
- Mirrored
- No
- Pattern
- Floral
- Wall Decor Type
- Hanging Chalkboard
- Hooks Included
- No
- Color
- Gray
- Commercial Use
- No
- Material
- Metal
- Lighted
- No
- Item
- Wall Decor
- Construction Method
- Handmade
- Fringe/Tassels Included
- No
- Orientation
- Horizontal Only
- Finish Style
- Distressed Metal
- Outdoor Suitability
- No
- Shape
- Rectangle
- Style
- Rustic
Dimensions
- Width
- 14.25 in
- Size
- L: 14.25" x W: 0.5" x H: 9.5" x Total H: 14.25"
- Length
- 9.5 in
- Depth
- 0.5 in
Description
The 10-inch x 14-inch gray floral metal hanging chalkboard is the perfect decorative accessory for your home. Handmade with care, this chalkboard is framed with galvanized metal and comes with rope for hanging to give an overall rustic and artsy look to your space. Personalize your space with hand written messages, lists, or notes. This hanging wall decor will instantly liven things up and bring color and dimension to your walls. 9.50-inch h x 14.25-inch w x 0.50-inch d.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.