
10' X 14' Ivory Blue And Orange Indoor Outdoor Area Rug
Mfr # 521655
Zoro # G122326856
product price:Â $609.99
/eaKey Features
Color
Ivory Blue/Orange
Height
120 in
Application Type
Non-Commercial
Width (In.)
168 in
Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
521655
Zoro #
G122326856
UPC #
-
Country of Origin
Turkey
Dimensions
Height
120 in
Width (In.)
168 in
Depth
0.25 in
Size
10 ft x 14 ft
Details
Color
Ivory Blue/Orange
Application Type
Non-Commercial
Material
Polypropylene
Item
Outdoor Rug
Assembly Required
No Assembly Needed
Method of Construction
Power Loom
Description
Set an inviting tone in your space with this 10-foot x 14-foot ivory blue and orange indoor outdoor area rug. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. This machine-made rug offers exceptional durability while enhancing your outdoor aesthetics. The rectangle shape complements various spaces effortlessly, adding a stylish touch to your decor. 120-inch h x 168-inch w x 0.25-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.