
10' X 14' Natural And Beige Geometric Indoor Outdoor Area Rug (Discontinued)
- Mfr # 556332
- Zoro # G722325143
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
556332
Zoro #
G722325143
UPC #
-
Country of Origin
India
Dimensions
Width (In.)
168 in
Height
120 in
Depth
0.23 in
Details
Color
Beige
Item
Outdoor Rug
Assembly Required
No Assembly Needed
Application Type
Non-Commercial
Material
Polypropylene
Description
This 10-foot x 14-foot natural and beige geometric indoor outdoor area rug, is a great way to add warmth to a room. This rectangle shaped rug features a geometric design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. 120-inch h x 168-inch w x 0.23-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.