
10' X 14' Navy Blue Floral Indoor Outdoor Area Rug (Discontinued)
- Mfr # 573753
- Zoro # G622328442
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
573753
Zoro #
G622328442
UPC #
-
Country of Origin
Türkiye
Dimensions
Size
10 ft x 14 ft
Width (In.)
168 in
Height
120 in
Depth
0.3 in
Details
Item
Outdoor Rug
Application Type
Non-Commercial
Color
Navy Blue
Material
Polypropylene
Assembly Required
No Assembly Needed
Method of Construction
Power Loom
Description
Add some artistry to your room with this 10-foot x 14-foot navy blue floral indoor outdoor area rug. This rectangle shaped rug features a floral design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. 120-inch h x 168-inch w x 0.3-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.