
10' X 14' Pink And Green Abstract Washable Indoor Outdoor Area Rug
Mfr # 604820
Zoro # G722328144
product price:Â $649.99
/ea
Free Shipping & Returns
Key Features
Size
10 ft x 14 ft
Color
Pink Green
Material
Polyester
Width (In.)
168 in
Application Type
Non-Commercial
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
604820
Zoro #
G722328144
UPC #
-
Country of Origin
China
Dimensions
Size
10 ft x 14 ft
Width (In.)
168 in
Depth
0.19 in
Height
120 in
Details
Color
Pink Green
Material
Polyester
Item
Outdoor Rug
Application Type
Non-Commercial
Assembly Required
No Assembly Needed
Method of Construction
Machine Woven
Backing Material
Felt
Description
Add great coloration and comfortable texture to your space with this 10-foot x 14-foot pink and green abstract washable indoor outdoor area rug. This rectangle shaped rug features a abstract design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Ideal for outdoor spaces or high traffic areas with kids and pets, this rug is made from heavy duty polyester that is stain resistant to help repel water, dirt, and stains. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 120-inch h x 168-inch w x 0.19-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.