
10" X 22" White Green And Orange Metal Home Sweet Home Hanging Wall Decor
Mfr # 634272
Zoro # G722883490
product price:Â $37.99
/eaKey Features
Style
Traditional
Length
9.5 in
Orientation
Horizontal Only
Commercial Use
Yes
Wall Decor Type
Hanging Wall Decor
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
634272
Zoro #
G722883490
UPC #
-
Country of Origin
China
Dimensions
Length
9.5 in
Depth
0.25 in
Width
21.75 in
Details
Style
Traditional
Orientation
Horizontal Only
Commercial Use
Yes
Wall Decor Type
Hanging Wall Decor
Hooks Included
No
Fringe/Tassels Included
No
Mirrored
No
Construction Method
Machine-Made
Outdoor Suitability
No
Material
Iron
Item
Wall Decor
Shape
Novelty
Lighted
No
Assembly Required
No
Color
Green, Orange, White
Description
10-inch x 22-inch white green and orange metal home sweet home hanging wall decor brings a touch of charm to any space. Crafted from durable metal, this decorative piece showcases a perfect blend of traditional style and sentiment. Its machine-made construction ensures a high-quality finish that is both stylish and long-lasting. The delightful inscription "home sweet home" adds warmth and inviting energy, making it a wonderful addition to your living room, hallway, or entryway. Elevate your wall decor with this unique piece that effortlessly combines functionality with artistic flair, creating a welcoming atmosphere for you and your guests. 9.50-inch h x 21.75-inch w x 0.25-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.