Shop HOMEROOTS
See all product information
Create Account
100% Cotton Lux Sateen Down Alternative Medium Hypoallergenic Queen Size Bed Pillow
- Mfr # 387813
- Zoro # G922910835
product price:Â
$
49.19
/ea
Key Features
Size
Queen
Width
30 in
Length
20 in
Commercial Use
Yes
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 387813
- Zoro #
- G922910835
- UPC #
- -
- Country of Origin
- United States
- Item
- Bed Pillows
- Commercial Use
- Yes
- Color
- White
- Thread Count
- 330
- Material
- Down Alternative
- Includes
- 1 Pillow
- Removable Cover
- No
- Cooling Technology
- No
- Hypoallergenic
- Yes
- Pillowcase Included
- No
- Comfort Level
- Medium
- Antimicrobial
- No
- Sleep Position
- Back
- Gusseted Edge
- No
- Cover Material
- 100% Cotton
- Style
- Traditional
- Type
- Bed Pillow
- Washing Instructions
- Yes
Dimensions
- Size
- Queen
- Width
- 30 in
- Length
- 20 in
- Depth
- 4.5 in
Description
Filled just right, this 100% cotton lux sateen down alternative medium queen size bed pillow will help you get a better nights sleep. A healthy choice for anyone with allergies, asthma, or respiratory concerns, the premium down alternative polyester filling helps resist mold, mildew, and dust mites. A medium firmness that caters to various sleep preferences with a loft that makes it especially comforting for back sleepers. The soft 330 thread count cotton shell ensures a soft and breathable experience throughout the night. Enhance your sleeping environment with this perfect blend of comfort and practicality. 20-inch h x 30-inch w x 4.5-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.