Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
100" White Top Grain Leather Reclining Metal USB Sofa
- Mfr # 720432
- Zoro # G222910306
product price:Â
$
7,294.99
/ea
Key Features
Seating Capacity
3
Mattress Included
No
Material
Metal
Width
100 in
Assembly Required
Partial Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 720432
- Zoro #
- G222910306
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 100 in
- Depth
- 41 in
- Size
- W
- Length
- 39 in
Details
- Seating Capacity
- 3
- Mattress Included
- No
- Material
- Metal
- Assembly Required
- Partial Assembly Needed
- Finish
- Matte
- Upholstered
- Yes
- Commercial Use
- Yes
- Color
- White
- Sleeper Sofa
- No
- Recliner
- Yes
- Capacity
- 900 lb
- Upholstery Material
- Top Grain Leather
- Style
- Modern
- Sofa Design
- Reclining
- Item
- Sofas
- Hand Crafted
- No
- Reclining Type
- Power - Push Button
- Shape
- Modular
- Type
- Sofa
Description
An interior designer's dream, this buttery soft high grade leather 100-inch white top grain leather reclining metal usb sofa will bring just the right touch to your space. The premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Pocket spring construction gives this piece strong support and makes it comfortable to sit even for long periods of time. Rolled arms offer a comfy place to rest. Black stainless steel legs effortlessly elevate the room and add a touch of contemporary design. Built to last, this sofa will be a great centerpiece for your room. 39.00-inch h x 100.00-inch w x 41.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.