Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
102" Gray Fabric Sofa With Brown Legs
- Mfr # 641040
- Zoro # G822908574
product price:Â
$
2,950.99
/ea
Key Features
Width
102 in
Finish
Matte
Color
Gray
Upholstery Material
Fabric
Upholstered
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 641040
- Zoro #
- G822908574
- UPC #
- -
- Country of Origin
- Viet Nam
- Item
- Sofas
- Finish
- Matte
- Color
- Gray
- Upholstery Material
- Fabric
- Upholstered
- Yes
- Material
- Solid and Manufactured Wood
- Style
- Mid-Century
- Capacity
- 1200 lb
- Assembly Required
- Partial Assembly Needed
- Shape
- L Shape
- Commercial Use
- No
- Seating Capacity
- 4
- Type
- Sofa
- Hand Crafted
- No
- Sofa Design
- Standard
- Sleeper Sofa
- No
- Recliner
- No
Dimensions
- Width
- 102 in
- Length
- 34 in
- Depth
- 66.5 in
Description
Transform your home's interior with this luxurious 102-inch gray fabric sofa with brown legs. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Web suspension construction gives this piece strong support and makes it comfortable to sit even for long periods of time. Removable back cushions make this sofa easy to manage. Fixed arms offer a comfy place to rest. Built to last, this sofa will be a great centerpiece for your room. 34.00-inch h x 102.00-inch w x 66.50-inch d.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.