77in Black Italian Leather Power Reclining Loveseat
- Mfr # 720497
- Zoro # G223438236
product price:Â
$
5,326.99
/ea
Key Features
Length
31 in
Material
Stainless Steel
Depth
43 in
Shape
Rectangular
Tufted Cushions
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 720497
- Zoro #
- G223438236
- UPC #
- -
- Country of Origin
- China
- Item
- Love Seats
- Color
- Black
- Material
- Stainless Steel
- Shape
- Rectangular
- Tufted Cushions
- No
- Assembly Required
- Partial Assembly Needed
- Hand Crafted
- No
- Leg Material
- Metal
- Style
- Transitional
- Upholstery Pattern
- Solid Color
- Recliner
- Yes
- Reclining Type
- Power
- Capacity
- 2
- Finish
- Matte
- Wood Species
- Not Wood
- Upholstery Material
- Italian Leather
- Upholstery Color
- Black
Dimensions
- Length
- 31 in
- Depth
- 43 in
- Size
- 77" L x 43" D" x 31" H
- Width
- 77 in
Description
Made of top quality, supple leather, this 77-inch black italian leather power reclining loveseat will be the star of your space. The high grade premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Rolled arms offer a comfy place to rest and give this piece some interest and shape. Black metal legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sofa is a must have. 31.00-inch h x 77.00-inch w x 43.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.