50in White Solid Wood Cabinet Enclosed Storage TV Stand
- Mfr # 404274
- Zoro # G123439234
product price:Â
$
1,183.99
/ea
Key Features
Bridge Included
No
Finish
Glossy
Length
27 in
Hutch Included
No
Stand Type
TV Stand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 404274
- Zoro #
- G123439234
- UPC #
- -
- Country of Origin
- Indonesia
Dimensions
- Length
- 27 in
- Height
- 20 in
- Width
- 50 in
Details
- Bridge Included
- No
- Finish
- Glossy
- Color
- White
- Item
- TV Stands
- Hutch Included
- No
- Stand Type
- TV Stand
- Wood Species
- Mahogany
- Capacity
- 150
- Assembly Required
- No Assembly Needed
- Material
- Solid Wood
- Natural Variation Type
- Natural Wood Grain Color Variation
Description
Create the ultimate blend of style, function, and design with this 50-inch white solid wood cabinet enclosed storage tv stand. A cord cut out hole is ideal for wire and cable managment to keep your space looking tidy. Ideal for tv placement and storage in your living room, bedroom or office. 27-inch H x 50-inch W x 20-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.