Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

103" Dark Gray Italian Leather Reclining USB Sofa

  • Mfr # 632875

  • Zoro # G222364260


product price: $5,571.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Depth (in)
41 in
Width (in)
103 in
Assembly Required
Partial Assembly Needed
Commercial Use
Yes
Height (in)
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
632875
Zoro #
G222364260
UPC #
-
Country of Origin
China

Dimensions

Depth (in)
41 in
Width (in)
103 in
Height (in)
30 in

Details

Assembly Required
Partial Assembly Needed
Commercial Use
Yes
Color
Gray
Item
Sofa

Description

Superior construction from fabulously soft and high grade leather gives this 103-inch dark gray Italian leather reclining USB sofa with silver legs a leg up on the competition. The premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Dual power recliners and pocket spring construction give this piece strong support and makes it comfortable to sit even for long periods of time. Fixed arms offer a comfy place to rest. Clean lines and silver stainless steel legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sofa is a must have. 30-inch h x 103-inch w x 41-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.