Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
88" Brown Leather Modular Wood Sofa
- Mfr # 641010
- Zoro # G522912000
product price:Â
$
4,096.99
/ea
Key Features
Length
27 in
Style
Modern
Seating Capacity
2
Upholstery Material
Leather
Sleeper Sofa
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 641010
- Zoro #
- G522912000
- UPC #
- -
- Country of Origin
- Viet Nam
Dimensions
- Length
- 27 in
- Depth
- 38 in
- Width
- 88 in
Details
- Style
- Modern
- Seating Capacity
- 2
- Upholstery Material
- Leather
- Sleeper Sofa
- No
- Commercial Use
- No
- Assembly Required
- Partial Assembly Needed
- Capacity
- 600 lb
- Sofa Design
- Modular
- Hand Crafted
- No
- Shape
- Modular
- Type
- Sofa
- Recliner
- No
- Upholstered
- Yes
- Finish
- Natural
- Color
- Brown
- Material
- Solid and Manufactured Wood
- Item
- Sofas
Description
An interior designer's dream, this buttery soft high grade leather 88-inch brown leather modular wood sofa will bring just the right touch to your space. The premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Web suspension construction gives this piece strong support and makes it comfortable to sit even for long periods of time. Fixed arms offer a comfy place to rest. A great showpiece for your room, this sofa is a must have. 27.00-inch h x 88.00-inch w x 38.00-inch d.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.