103" Light Gray Velvet Curved Sofa With Gold Legs
Mfr # 491337
Zoro # G022910292
product price: $2,955.99
/eaKey Features
Commercial Use
Yes
Capacity
660 lb
Seating Capacity
3
Upholstery Material
Velvet
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
491337
Zoro #
G022910292
UPC #
-
Country of Origin
China
Dimensions
Length
34 in
Size
W x L x D
Width
103 in
Depth
51 in
Details
Commercial Use
Yes
Capacity
660 lb
Seating Capacity
3
Upholstery Material
Velvet
Assembly Required
No Assembly Needed
Finish
Black
Color
Light Gray
Sleeper Sofa
No
Type
Sofa
Recliner
No
Style
Contemporary
Upholstered
Yes
Sofa Design
Curved
Item
Sofas
Description
Designed for comfort and good looks, this 103-inch light gray velvet curved sofa with gold legs is a great option to anchor your space. With a warm and rich look to it, this solid color curved is upholstered in velvet that is designed to be super soft to the touch, sturdy and resilient. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Sinuous springs construction gives this piece strong support and makes it comfortable to sit even for long periods of time. Fixed arms offer a comfy place to rest. Gold metal legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sofa is a must have. 34-inch H x 103-inch W x 51-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.