Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
104" Camel Top Grain Leather Reclining Metal USB Sofa
- Mfr # 720437
- Zoro # G422911196
product price:Â
$
7,294.99
/ea
Key Features
Sleeper Sofa
No
Recliner
Yes
Reclining Type
Power - Push Button
Size
W
Style
Modern
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 720437
- Zoro #
- G422911196
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- W
- Length
- 31 in
- Width
- 104 in
- Depth
- 43 in
Details
- Sleeper Sofa
- No
- Recliner
- Yes
- Reclining Type
- Power - Push Button
- Style
- Modern
- Capacity
- 900 lb
- Material
- Metal
- Upholstery Material
- Top Grain Leather
- Shape
- Modular
- Item
- Sofas
- Finish
- Matte
- Upholstered
- Yes
- Seating Capacity
- 3
- Color
- Camel
- Mattress Included
- No
- Assembly Required
- Partial Assembly Needed
- Hand Crafted
- No
- Sofa Design
- Reclining
- Type
- Sofa
- Commercial Use
- Yes
Description
Made of the highest quality, supple leather, this 104-inch camel top grain leather reclining metal usb sofa will be the star of your space. The high grade premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Pocket spring construction gives this piece strong support and makes it comfortable to sit even for long periods of time. Square arms offer a comfy place to rest. Brown stainless steel legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sofa is a must have. 31.00-inch h x 104.00-inch w x 43.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.