Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
70in Brown Faux Leather Chesterfield Loveseat
- Mfr # 346974
- Zoro # G823439565
product price:Â
$
2,904.99
/ea
Key Features
Style
Mid-Century
Hand Crafted
No
Color
Brown
Assembly Required
Full Assembly Needed
Finish
Unfinished
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 346974
- Zoro #
- G823439565
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 70 in
- Width
- 70 in
- Depth
- 37 in
- Length
- 42 in
Details
- Style
- Mid-Century
- Hand Crafted
- No
- Color
- Brown
- Assembly Required
- Full Assembly Needed
- Finish
- Unfinished
- Upholstery Material
- Faux Leather
- Shape
- Rectangular
- Material
- Manufactured Wood
- Wood Species
- Not Wood
- Upholstery Color
- Brown
- Item
- Love Seats
- Capacity
- 2
- Upholstery Pattern
- Solid Color
Description
This 70-inch brown faux leather chesterfield loveseat is made from sturdy and resilient faux leather that will look and feel like leather. Rolled arms offer a comfy place to rest and give this piece some interest and shape. A great showpiece for your room, this sofa is a must have. 42-inch H x 70-inch W x 37-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.