Shop HOMEROOTS
See all product information
Create Account
10.5" Hybrid Lux Memory Foam And Wrapped Coil Mattress Twin
Mfr # 391626
Zoro # G222905524
product price:Â
$
569.99
/ea
Free Shipping & Returns
Key Features
Size
Twin
Length
39 in
Width
74 in
Height
10.5 in
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 391626
- Zoro #
- G222905524
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- Twin
- Length
- 39 in
- Width
- 74 in
- Height
- 10.5 in
Details
- Color
- White
- Item
- Foam, Spring And Hybrid Mattresses
- Weight Capacity
- 300 lb
- Box Spring Primary Material
- Metal
- Mattress Type
- Hybrid Mattress
- Style
- Contemporary
- Foam Type
- Gel Memory Foam
- Box Spring Included
- No
- Cooling Technology
- No
- Coil Type
- Pocket Coil
- Mattress Compatible with Adjustable Base
- Yes
Description
Support your core and sleep in comfortable luxury with this 10.5" Hybrid Lux Memory Foam and Wrapped Coil Mattress. This smooth top mattress features five premium layers of comfort for a great night's sleep - a soft knit fabric quilted top layer, a comfort layer of 1" gel infused memory foam, a 3/4" supportive high density power foam layer, 8" wrapped power edge coil layer, all on top of another 3/4" of high density power foam. The deluxe layer of coils brings a reduction of motion so that you can sleep to the edge without falling off and movement will be lessened - something your partner will thank you for! Enjoy superior luxury comfort and support with this premium foam and coil mattress. 10.5" x 39" x 74"