10" Queen Foam Hybrid Mattress
- Mfr # 722485
- Zoro # G622905599
product price:Â
$
225.99
/ea
Free Shipping & Returns
Key Features
Size
Queen
Length
10 in
Width
60.24 in
Height
79.92 in
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 722485
- Zoro #
- G622905599
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- Queen
- Length
- 10 in
- Width
- 60.24 in
- Height
- 79.92 in
Details
- Color
- White
- Item
- Foam, Spring And Hybrid Mattresses
- Packaging
- Compressed and rolled in a box.
- Coil Type
- Pocket Coil
- Foam Type
- Polyurethane Foam
- Box Spring Recommended
- No
- Mattress Type
- Hybrid Mattress
- Box Spring Included
- No
- Commercial Use
- Yes
- Cooling Technology
- No
- Mattress Compatible with Adjustable Base
- no
- Style
- Modern
- Weight Capacity
- 800 lb
Description
Experience restful nights with the 10-inch queen foam hybrid mattress. Designed with a medium comfort level, this mattress combines the best of both worlds, offering support from pocket coils and the gentle embrace of polyurethane foam. Its hybrid design ensures optimal pressure relief, promoting healthy sleep posture. This queen-sized mattress is perfect for couples or individuals who enjoy extra space while lounging or sleeping. Conveniently packed, it arrives compressed and rolled in a box, making setup effortless and hassle-free. Enjoy a cozy yet supportive night's sleep and wake up rejuvenated each morning with this versatile hybrid mattress that adapts to your sleeping needs. Transform your bedroom into a sanctuary of comfort and style with this essential addition. 79.92-inch h x 60.24-inch w x 10.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.