
106" Brown Distressed Solid Wood Carved Floral Three Drawer Sideboard with Four Doors
Mfr # 642291
Zoro # G022348781
product price: $3,842.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Assembly Required
No Assembly Needed
Height
39 in
Width
106 in
Commercial Use
No
Color
Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
642291
Zoro #
G022348781
UPC #
-
Country of Origin
India
Dimensions
Height
39 in
Width
106 in
Depth
17 in
Details
Assembly Required
No Assembly Needed
Item
Sideboard
Commercial Use
No
Color
Brown
Description
Storage vessels don't have to be unsightly. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. This stunning sideboard is crafted from solid wood, ensuring both durability and a touch of elegance. The rich brown finish complements its transitional style, seamlessly blending with various decors. Equipped with three spacious drawers and ample shelving, it provides practical storage solutions while showcasing exquisite carved floral detailing. The brass hardware adds a modern twist, while the wood scrollwork doors enhance its visual appeal, making it a perfect addition to any home. 39.00-inch h x 106.00-inch w x 17.00-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.