Shop HOMEROOTS
See all product information
Create Account
30" Brown And Black Faux Leather And Steel Bar Height Bar Chair
- Mfr # 555656
- Zoro # G922368520
product price:Â
$
421.99
/ea
Free Shipping & Returns
Key Features
Overall Height
38.4 in
Overall Width
24.4 in
Application Type
Yes
Assembly Required
Full Assembly Needed
Overall Length
19.7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 555656
- Zoro #
- G922368520
- UPC #
- -
- Country of Origin
- China
- Color
- Brown Black
- Application Type
- Yes
- Assembly Required
- Full Assembly Needed
- Item
- Bar Chair
Dimensions
- Overall Height
- 38.4 in
- Overall Width
- 24.4 in
- Overall Length
- 19.7 in
Description
With this 30-inch brown and black faux leather and steel bar height bar chair you can add design and extra seating to your space. The black coloration of the high quality steel base marries nicely with the brown faux leather seat. A full back mixed with a bucket shaped seat design makes this chair both comfortable and fashionable. Designed with armrests for your comfort, this chair also features a footrest for comfort and convenience. 38.4-inch H x 24.4-inch W x 19.7-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.