Shop HOMEROOTS
See all product information
Create Account
10in Beige Resin Handmade Trinket Tray
- Mfr # 713008
- Zoro # G423438623
product price:Â
$
25.99
/ea
Key Features
Tray Type
Trinket Tray
Tray Pattern
Solid Color
Size
9.75" L x 5.75" W x 1.25" H
Assembly Required
No Assembly Needed
Material
Resin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 713008
- Zoro #
- G423438623
- UPC #
- -
- Country of Origin
- China
- Tray Type
- Trinket Tray
- Tray Pattern
- Solid Color
- Assembly Required
- No Assembly Needed
- Item
- Trays
- Material
- Resin
- Chip Resistant
- No
- Finish
- Natural
- Microwave Safe
- No
- Food Safe
- No
- Shape
- Rectangular
- Dishwasher Safe
- No
- Capacity
- 2
- Color
- Beige
Dimensions
- Size
- 9.75" L x 5.75" W x 1.25" H
- Length
- 1.25 in
- Depth
- 5.75 in
- Width
- 9.75 in
Description
Intended for decorative, non-food use only, it's the perfect decorative accent piece. This trinket tray is crafted from high-quality resin, ensuring durability and a sleek finish. Its rectangular shape offers ample space for showcasing your favorite accessories or small items. The solid color design adds a touch of elegance to any room, making it a versatile addition to your decor. Handmade with care, each piece possesses unique characteristics that reflect skilled craftsmanship. Its contemporary style seamlessly blends with modern interiors, while the warm beige hue complements a variety of color palettes, enhancing the ambiance of your living space without overwhelming it. 1.25-inch h x 9.75-inch w x 5.75-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.