Shop HOMEROOTS
See all product information
Create Account
10in Gold And Off White Cast Iron Oval Boat Shaped Tray
- Mfr # 634798
- Zoro # G423438524
product price:Â
$
29.99
/ea
Key Features
Food Safe
No
Overall Depth
4.25 in
Assembly Required
No Assembly Needed
Length
1.25 in
Size
L: 9.75" x W: 4.25" x H: 1" x Total H: 1.25"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 634798
- Zoro #
- G423438524
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Depth
- 4.25 in
- Length
- 1.25 in
- Size
- L: 9.75" x W: 4.25" x H: 1" x Total H: 1.25"
- Overall Width
- 9.75 in
Details
- Food Safe
- No
- Assembly Required
- No Assembly Needed
- Chip Resistant
- No
- Color
- Gold, Off White
- Tray Pattern
- No Pattern and Not Solid Color
- Microwave Safe
- No
- Dishwasher Safe
- No
- Item
- Trays
- Capacity
- 1
- Shape
- Novelty
- Material
- Cast Iron
- Finish
- Glossy
- Tray Type
- Trinket Tray
Description
Crafted from premium cast iron, this chic two-tone dish showcases an eyeball or boat shape that adds a unique and stylish touch to any decor. The modern style is enhanced by a calming off white and gold coloration, making it a versatile addition to your home. Each piece is meticulously handmade, ensuring that it is not only functional but also a work of sculptural art unto itself. The rough hewn distressed finish gives it a charming, vintage appeal, allowing it to blend seamlessly with both contemporary and traditional interiors. Use it to elegantly organize your small treasures or as a captivating centerpiece on your coffee or console table. Makes a great catch-all. Use it to store jewelry, keys, or simply as an exquisite display item. 1.25-inch h x 9.75-inch w x 4.25-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.