24in Silver Round Metal Indoor Outdoor Tray With Handles
- Mfr # 376035
- Zoro # G123439951
product price:Â
$
192.99
/ea
Free Shipping & Returns
Key Features
Overall Width
24 in
Overall Depth
24 in
Microwave Safe
No
Shape
Round
Food Safe
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 376035
- Zoro #
- G123439951
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Width
- 24 in
- Overall Depth
- 24 in
- Length
- 5 in
- Size
- 24" W
Details
- Microwave Safe
- No
- Shape
- Round
- Food Safe
- Yes
- Chip Resistant
- No
- Tray Pattern
- No Pattern and Not Solid Color
- Dishwasher Safe
- No
- Item
- Trays
- Tray Type
- Vanity Tray
- Assembly Required
- No Assembly Needed
- Material
- Metal
- Color
- Silver
- Finish
- Natural
Description
Crafted From Naturally Finished Metal, Is A Stunning, Round Tray With A Mirrored-Glass Base. It Features Raised Railings Along The Circumference To Ensure The Safety Of The Stowed Items. In Addition To Being Used As A Functional Tray, Can Also Be Used As A Wall-Mounted Mirror As It Is Equipped With Two Key-Hole Hangers On The Rear. Versatile And Visually Elevating, Is A Great Choice Of Decor For Spaces Based On The Mercana Modern And Enduring Elegance Design Styles.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.