10in Gold Metal Handmade Leaf Trinket Tray
- Mfr # 713010
- Zoro # G323438488
product price:Â
$
22.99
/ea
Key Features
Finish
Metallic
Chip Resistant
No
Dishwasher Safe
No
Color
Gold
Tray Type
Trinket Tray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 713010
- Zoro #
- G323438488
- UPC #
- -
- Country of Origin
- China
- Finish
- Metallic
- Chip Resistant
- No
- Dishwasher Safe
- No
- Item
- Trays
- Color
- Gold
- Tray Type
- Trinket Tray
- Microwave Safe
- No
- Capacity
- 2
- Tray Pattern
- Solid Color
- Assembly Required
- No Assembly Needed
- Food Safe
- No
- Shape
- Leaf
- Material
- Metal
Dimensions
- Depth
- 9.75 in
- Length
- 1.25 in
- Width
- 9.75 in
- Size
- 9.75" L x 9.75" W x 1.25" H
Description
Made from metal, this durable leaf trinket tray is perfect to use as serveware or as a showcase for other objects just as beautiful as it is. Intended for decorative, non-food use only, it's the perfect decorative accent piece. Handcrafted with care, its unique shape adds an organic touch to your home decor. The solid gold color radiates elegance and sophistication, making it a versatile addition to various styles. This garden-inspired design is ideal for displaying small treasures or creating a stunning visual centerpiece. 1.25-inch h x 9.75-inch w x 9.75-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.