
11" Amber And Clear Cylinder Lead Free Crystal Table Vase
Mfr # 390105
Zoro # G822884458
product price: $139.99
/ea
Free Shipping & Returns
Key Features
Vase Type
Table Vase
Finish Style
No Distressing
Style
Modern
Material
Lead Free Crystal
Assembly Required
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
390105
Zoro #
G822884458
UPC #
-
Country of Origin
Poland
Dimensions
Width
4 in
Length
10.5 in
Depth
4 in
Details
Vase Type
Table Vase
Finish Style
No Distressing
Style
Modern
Material
Lead Free Crystal
Assembly Required
No
Intended Room
Living Room
Watertight
Yes
Color
Amber, Clear
Item
Vases
Occasion
No Holiday
Shape
Cylinder
Pattern
Solid Color
Commercial Use
Yes
Description
Elevate your home decor with this stunning 11-inch amber and clear cylinder table vase crafted from lead-free crystal. The modern design and elegant color combination of amber and clear create a sophisticated look that effortlessly complements any room. Perfect for showcasing your favorite blooms or standing alone as a statement piece, this vase adds a touch of contemporary style to your living space. The cylindrical shape offers a sleek and minimalist aesthetic, making it a versatile decor accent for any setting. Add a touch of refinement and artistry to your home with this exquisite piece that exudes timeless elegance. 10.5-inch h x 4-inch w x 4-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.