
11" Amber Cream And Dark Brown Abstract Glass Table Vase
Mfr # 608288
Zoro # G122884233
product price: $71.99
/eaKey Features
Shape
Tulip
Size
Standard
Assembly Required
No
Color
Amber, Cream, Dark Brown
Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
608288
Zoro #
G122884233
UPC #
-
Country of Origin
China
Dimensions
Size
Standard
Width
4.13 in
Depth
4.13 in
Length
10.63 in
Details
Shape
Tulip
Assembly Required
No
Color
Amber, Cream, Dark Brown
Material
Glass
Item
Vases
Commercial Use
No
Intended Room
Living Room
Style
Modern
Pattern
Abstract
Finish Style
No Distressing
Hand Painted
No
Watertight
Yes
Finish
Does Not Apply
Vase Type
Table Vase
Occasion
No Holiday
Description
The 11-inch amber cream and dark brown abstract glass table vase is a stunning centerpiece for any room. Its tulip shape adds a touch of elegance while the amber and cream tones create a warm ambiance. Crafted from high-quality glass, this vase combines durability with a modern aesthetic that complements various decor styles. Perfect for showcasing fresh flowers or as a standalone decorative piece, it brings a contemporary flair to your space. Its unique design makes it an eye-catching addition to your home decor, enhancing the overall atmosphere of any setting. Elevate your interior with this beautifully crafted table vase that effortlessly blends functionality and style. 10.63-inch h x 4.13-inch w x 4.13-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.