11" Black And Gold Glass And Aluminum Geo Circles Table Vase

  • Mfr # 574251

  • Zoro # G322885436


product price:  $189.99
/ea
Free Shipping & Returns

Key Features

Watertight
Yes
Vase Type
Table Vase
Hand Painted
No
Intended Room
Living Room
Width
6.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
574251
Zoro #
G322885436
UPC #
-
Country of Origin
India

Dimensions

Size
11 in
Width
6.5 in
Depth
6.5 in
Length
11 in

Details

Watertight
Yes
Vase Type
Table Vase
Hand Painted
No
Intended Room
Living Room
Occasion
No Holiday
Finish Style
No Distressing
Style
Contemporary
Commercial Use
Yes
Pattern
No Pattern and Not Solid Color
Assembly Required
No
Item
Vases
Shape
Cylinder
Color
Black, Gold
Finish
Does Not Apply
Material
Aluminum, Glass

Description

Get ready to accent your space in style with this 11-inch black and gold aluminum and glass table vase. Its sleek shape adds a contemporary touch that effortlessly enhances your decor. The translucent glass is complimented by abstract geometric cast aluminum circles growing up the sides. This vase offers both unique style, and functionality. Perfect for displaying fresh blooms or as a standalone piece, it effortlessly complements various interior themes. Elevate your home decor with this stunning vase that captures attention and creates an inviting atmosphere. 11.00-inch h x 6.50-inch w x 6.50-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.