
11" Black Blue Red And Yellow Abstract Urn Handblown Glass Table Vase
Mfr # 375794
Zoro # G922885485
product price: $179.99
/ea
Free Shipping & Returns
Key Features
Assembly Required
No
Material
Handblown Glass
Commercial Use
Yes
Depth
6 in
Hand Painted
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
375794
Zoro #
G922885485
UPC #
-
Country of Origin
China
Dimensions
Depth
6 in
Length
10.5 in
Width
6 in
Details
Item
Vases
Assembly Required
No
Material
Handblown Glass
Commercial Use
Yes
Hand Painted
No
Finish Style
No Distressing
Watertight
Yes
Shape
Urn
Vase Type
Table Vase
Intended Room
Living Room
Style
Contemporary
Occasion
No Holiday
Color
Black, Blue, Red, Yellow
Pattern
Abstract
Description
Add a touch of contemporary elegance to your space with this 11-inch abstract urn Murano style glass table vase. The vibrant blue and yellow hues blend seamlessly, enhancing any room's decor. Crafted from mouth blown colorful art glass, this table vase exudes quality and sophistication. The urn shape adds a unique twist, making it a standout piece in your home. Perfect for showcasing fresh flowers or as a standalone decorative item, this vase is a versatile addition to your collection. Its striking colors and modern design make it a must-have for those looking to elevate their interior styling effortlessly. 10.5-inch h x 6-inch w x 6-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.