Red Modern 37 inch Tall Classic Bamboo Floor Vase Handmade for Dried Flowers Branches Fillers

  • Mfr # QI003243.N

  • Zoro # G715917058


product price:  $235.99
/ea
Free Shipping & Returns

Key Features

Length
14 in
Width
14 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
QI003243.N
Zoro #
G715917058
UPC #
651355040830
Country of Origin
Viet Nam

Dimensions

Length
14 in
Width
14 in

Details

Item
Vase

Description

Welcome contemporary style into your home. This amphora style fiberglass vase will invite fresh vibes to any room placed for its sleek white composition?and amphora style design. Whether there?is an empty?area in need of a centerpiece or looking to lighten living space ambiance, this vase will add decorative appeal to your room decor.?Fill it up with your?choice of flowers or use alone as a burst of modern inspiration.


  • PERFECT look to your home
  • Modern Design: This vase will add an elegant touch and a beautiful artistic design to your home with its vibrant and smooth natural texture that gives a touch of sophistication
  • Material: Crafted with a sturdy bamboo 100% natural material for long-lasting durability. As this item is composed of a lightweight design, we would suggest you put sand or pebbles in the vase to keep it stable
  • Fill Them: This large bamboo standing vase is suitable for dried branches, tall wispy grass, and silk decorative flowers or may be used as a stand-alone accent piece. Please note that this vase does not hold water
  • Display: This beautiful floor vase would be the perfect decoration for a hallway, entryway, dining room, or living room, and can add design to any room corner

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.